Dormont Manufacturing Male Gas Connector

D1675BP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI Z21.69 and CSA 6.16 certified
  • Antimicrobial PVC coating
  • For moveable commercial kitchen equipment
  • Limited lifetime warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.69
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.16
Color Finish
Blue
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Length
36 in
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 169

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday