Dormont Manufacturing MIP Gas Connector

D30C3131

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant

SPECIFICATIONS

Application
Furnace
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Yellow
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Length
36 in
Material
Stainless Steel
NSF Certified
No
Type
Furnace

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday