Dormont Manufacturing MIP Gas Range and Furnace Connector

D30C4141

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant

SPECIFICATIONS

ADA Compliant
No
Application
Furnace, Range
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Stainless Steel
NSF Certified
No
Type
Furnace
Weight
89/100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday