0 items

Dornbracht USA Lulu 1.2 gpm 3-Hole Lavatory Faucet Mixer

D207137100010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deck valves with 2 ceramic disc cartridges
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • US drain with overflow

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Lulu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
6-1/10 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday