0 items

Dornbracht USA Tara Ultra 1.5 gpm 1-Hole Single Lever Handle Kitchen Mixer

D338608750010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerator and sprayface function
  • Ceramic disc discharge
  • Descaling system
  • Internal backflow preventer

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Tara Ultra
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Height
26-5/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-63/100 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday