0 items

Dornbracht USA Tara Ultra 1-Hole Kitchen Mixer with Single Lever Handle and 11-1/50 in. Spout Reach

D338188750010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Tara Ultra
Color Finish
Matt Platinum
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-11/25 in
Spout Reach
11-1/50 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday