Dornbracht USA

1/2 in. 1.2 gpm Fixed Lavatory Spout in Matte Platinum

Part #D13716782060010  |  Manufacturer Part #13716782-060010

Color/Finish:
Matte Platinum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Matte Platinum

Color Finish Category: Silver Tones

Depth: 7-7/8 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Height: 12-1/5 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Spout Height: 7-12/25 in

Spout Reach: 7-87/100 in

Spout Type: Fixed

WaterSense Labeled: No

Width: 2-9/25 in