Dornbracht USA 1/2 in. Anti-Clockwise Lavatory Rough-In Valve

D35677970900010

Manufacturer Part #: 35677970-900010

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
End Connection 2
NPT
Faucet Mount
Wall Mount
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday