1/2 in. NPT Pressure Balancing Valve

Part #D3591097090  |  Item #1735057  |  Manufacturer Part #3591097090

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No