Dornbracht USA

1/2 in. Thermostatic Valve

Part #D35741970900010  |  Manufacturer Part #35741970-900010

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: eSET Touchfree Lavatory Faucet

Depth: 8-7/8 in

Height: 8-1/2 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 8-7/8 in