1/2 in. Wall Mount Basin Mixer
1/2 in. Wall Mount Basin Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Faucet Connection:
- Female Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No