Deck Mount Soap Dispenser in Platinum Matte (Less Flange)

Part #D82434970  |  Manufacturer Part #82434970-06

Starting at
$ 446.20 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Platinum Matte

Color Finish Category: Silver Tones

Depth: 4-1/4 in

Height: 4-7/8 in

Installation Type: Deck Mount

Number of Holes: 1 Hole

Spout Height: 4-29/100 in

Spout Reach: 4-22/25 in

UL Listed: No

Width: 2-4/25 in