16.91 oz. Soap Dispenser in Polished Chrome
16.91 oz. Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Cleaning
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16.91 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2-3/8 in