0 items

Dornbracht USA Tara 18 in. Towel Bar

D83045892

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tara
Color Finish
Matt Platinum
Color Finish Category
Silver Tones
Depth
3-1/8 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday