0 items

Dornbracht USA Tara Ultra 2.2 gpm Pot Filler

D308008750010

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Tara Ultra
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Lead Law Compliant
Yes
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday