Dornbracht USA Deque 2 gpm Hand Shower
D280119790010
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Collection
- Deque
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 4-18/25 in
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2 gpm
- Height
- 10-7/20 in
- IAPMO Listed
- No
- NSF Certified
- No
- Showerhead Function
- 3
- Spray Type
- Massage, Normal, Soft Stream
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday