Dornbracht USA Mem 3-Hole Wall Mount Lavatory Mixer with Individual Rosettes and Double Knob Handle
D36712782
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Collection
- Mem
- Color Finish
- Matt Platinum
- Faucet Installation
- 3 Hole
- Faucet Mount
- Wall Mount
- Flow Rate
- 1.2 gpm
- GSA Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- NSF Certified
- No
- Number of Handles
- Two Handle
- Side Spray
- No
- Trim Only
- Yes
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday