Dornbracht USA

3/4 in. Thermostatic Rough-In Valve

Part #D35529970900010  |  Manufacturer Part #35529970-900010

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 6-57/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 13-9/10 in

Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve