4-7/8 in. 16.91 oz. Kitchen Soap Dispenser in Platinum
4-7/8 in. 16.91 oz. Kitchen Soap Dispenser in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 16.91 oz
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Depth:
- 4-1/4 in
- GSA Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Number of Holes:
- 1 Hole
- Spout Height:
- 109 cm
- Spout Reach:
- 124 cm
- Spout Swivel:
- 360°
- Spring Loaded:
- No
- Width:
- 2-1/8 in