Dornbracht USA

Bathtub & Shower Faucet in Matt Platinum

Part #D3641697706  |  Manufacturer Part #36416977-06

Color/Finish:
Matt Platinum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Matt Platinum

Faucet Valve Type: Tub & Shower Thermostatic Valve

IAPMO Listed: No

Trim Only: No

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No