Showerhead in Polished Stainless
Big Rain Showerhead in Polished Stainless
Frequently Purchased Together
Product Details
- Rain panel with two rain zones
Specifications
- Application:
- Residential
- Collection:
- Big Rain
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Spray Type:
- Rain
- WaterSense Labeled:
- No