Dornbracht USA

CL 1 1/2 in. NPT Thermostatic Valve

Part #D2000470500  |  Item #5142707  |  Manufacturer Part #20004705-00

$ 328.93 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Cartridge Type: Clockwise Shut-off

Collection: CL 1

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 1-19/50 in

Faucet Valve Type: [Metering, Tub & Shower Pressure Balancing Valve]

Flow Rate: 8.2 gpm

Height: 1-19/50 in

IAPMO Listed: No

Length: 2-9/25 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 2-9/25 in

Trim Only: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 1-17/20 in