17-5/8 in. Towel Bar in Polished Chrome
CL 1 17-5/8 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17-5/8 in
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Width:
- 20-5/8 in