Dornbracht USA

CL 1 Single Handle Shower Faucet in Polished Chrome (Trim Only)

Part #D3631071500  |  Manufacturer Part #36310715-00

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: CL 1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2 in

Escutcheon Height: 3-3/4 in

Escutcheon Width: 5-1/2 in

IAPMO Listed: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Type: Volume Control Valve

WaterSense Labeled: No