Wall Valve Trim Clockwise Closing with Single-Handle in Polished Chrome
CL 1 Wall Valve Trim Clockwise Closing with Single-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- CL 1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 2-9/35 in
- Height:
- 2-9/35 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Width:
- 2-9/35 in