0 items

Dornbracht USA Concealed Thermostat Valve Trim (Less Volume Control)

D36416977

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Matt Platinum
IAPMO Listed
No
Trim Only
No
UL Listed
No
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday