Dornbracht USA
Deck Mount Soap Dispenser in Platinum Matte (Less Flange)
Part #D8243497006 | Item #7636971 | Manufacturer Part #82434970-06
Product Details
Specifications
ADA Compliant: No
Color Finish: Platinum Matte
Color Finish Category: Silver Tones
Depth: 4-1/4 in
Height: 4-7/8 in
Installation Type: Deck Mount
Number of Holes: 1 Hole
Spout Height: 4-29/100 in
Spout Reach: 4-22/25 in
UL Listed: No
Width: 2-4/25 in