0 items

Dornbracht USA Tara Deck Mount Soap Dispenser with Swivel Spout

D82435970

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
16.91 oz
Collection
Tara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/8 in
Installation Type
Deck Mount

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday