Dornbracht USA Deckmount Liquid Soap Dispenser with Flange

D82437970

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
500 ml
Color Finish
Platinum Matte
Height
5-7/20 in
IAPMO Listed
No
Installation Type
Deck Mount
Width
1-9/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday