Dornbracht USA

Deque 24 in. Towel Bar in Matt Platinum

Part #D8306098006  |  Manufacturer Part #83060980-06

Color/Finish:
Matt Platinum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Deque

Color Finish: Matt Platinum

Color Finish Category: Silver Tones

Depth: 3-1/8 in

Height: 2-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Mount Type: Wall

Projection: 3-1/8 in