Dornbracht USA Drain with Pressure Cap
D10125970
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- Height
- 3-27/50 in
- IAPMO Listed
- No
- Length
- 5-91/100 in
- NSF Certified
- No
- Width
- 8-43/50 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday