0 items

Dornbracht USA Deque Hand Shower Kit with Slide Bar

D26403979

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Deque
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
IAPMO Listed
No
Length
32-7/8 in
NSF Certified
No
Spray Type
Full/Massage
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday