0 items

Dornbracht USA Madison Flair Lever Insert large for All Faucet

D11170370

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Madison Flair
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
27-1/2 in
IAPMO Listed
No
Length
2-67/100 in
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday