Dornbracht USA

Lisse Round Closed Towel Ring in Matte Platinum

Part #D8320097906  |  Manufacturer Part #83200979-06

Color/Finish:
Matte Platinum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Base Plate Height: 1-5/8 in

Base Plate Width: 1-5/8 in

CARB OTC LEED Compliant: No

Collection: Lisse

Color Finish: Matte Platinum

Color Finish Category: Silver Tones

Diameter: 7-1/4 in

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Mount Type: Wall

NSF Certified: No

Projection: 2-1/8 in

Ring Type: Closed

Shape: Round