Matt Platinum Hot and Cold Water Dispenser
Lot Matt Platinum Hot and Cold Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rigid, thermally insulated spout
- Laminar flow
- 145 mm projection
- Provides filtered, cold water
- Hole diameter 35 mm
- Provides filtered, hot water up to 93°C
- Height up to laminar flow regulator 213 mm
- Height of mixer 233 mm
- Ready-to-use control unit for wall mounting (135 mm x 160 mm x 60 mm)
- Max. flow 2 l/min at 3 bar flow pressure
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Lot
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matt Platinum
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 9-1/8 in
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- High Arc
- Trim Only:
- No