Dornbracht USA Lot in Matt Platinum Water Dispenser

D17861680

Manufacturer Part #: 17861680-06

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Cartridge Type
Filter
Collection
Lot
Faucet Mount
Deck Mount
Flow Rate
0.53 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Holes
1 Hole
Spout Reach
5-3/4 in
Spout Type
Fixed
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday