Dornbracht USA

Lulu Rectangular Closed Towel Ring in Polished Chrome

Part #D8320071000  |  Manufacturer Part #83200710-00

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lulu

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3-1/3 in

IAPMO Listed: No

Mount Type: Wall

Ring Type: Closed

Shape: Rectangular

Width: 7-1/10 in