Madison 1.8 gpm 1-Hole Deck Horizontal Mount Bidet Faucet with Pop-Up Assembly and Double Cross Handle in Matte Platinum

Part #D2451036008  |  Item #1732880  |  Manufacturer Part #24510360-08

$ 2,031.33 EACH

Color/Finish:
Matte Platinum

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Bidet Type: Horizontal

CARB OTC LEED Compliant: No

Collection: Madison

Color Finish: Matte Platinum

Color Finish Category: Silver Tones

Faucet Height: 3-1/2 in

Faucet Mount: Deck Mount

Flow Rate: 1.8 gpm

Handle Type: Cross

Height: 3-1/2 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 3-7/100 in

Spout Reach: 4-23/25 in

Trim Only: No

WaterSense Labeled: No

Width: 6-1/2 in