6.1 gpm Deck Mount Tub Filler with Spray and Double Cross Handle in Polished Chrome
Madison 6.1 gpm Deck Mount Tub Filler with Spray and Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Madison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 13 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/25 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Cross
- Height:
- 7-7/25 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 5-51/100 in
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 8-43/50 in
- WaterSense Labeled:
- No