Dornbracht USA

Madison Bathtub & Shower Faucet in Polished Chrome Trim Only

Part #D3641697700  |  Manufacturer Part #36416977-00

$ 1,163.68 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Madison

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Thermostatic Valve

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No