0 items

Dornbracht USA Mem 1.6 gpm 3-Hole Lavatory Faucet Mixer in Polished Chrome

D20715785000010

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
Mem
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.6 gpm
Handle Type
Lever
Number of Handles
Two Handle
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday