Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Dornbracht USA

Mem Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Mem Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #D3610478200
  • Item #4851761
  • Manufacturer Part #36104782-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rosette 80 x 80 mm
  • Fits MEM
  • Rotary diverter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mem
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Knob
IAPMO Listed -:
No
Number of Handles:
Single Handle
Origin:
Global
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
1.455 lb