3-39/100 in. Tissue Holder without Cover in Cyprum
Mem 3-39/100 in. Tissue Holder without Cover in Cyprum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mem
- Color Finish Name:
- Cyprum
- Depth:
- 3-39/100 in
- Height:
- 1-19/50 in
- IAPMO Listed -:
- Yes
- Projection:
- 3-39/100 in
- Width:
- 5-51/100 in