1-Hook Robe Hook in Platinum
Mem 1-Hook Robe Hook in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Height 44 mm
- 35 mm projection
- Width 19mm
- Goes with LOT
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Mem
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Height:
- 1-73/100 in
- IAPMO Listed -:
- No
- Length:
- 1-37/100 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-3/8 in
- Width:
- 37/50 in