Single Handle Thermostatic Valve Trim in Platinum Matte
Supernova Single Handle Thermostatic Valve Trim in Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 35 517 970-90 0010
- CARB OTC LEED Compliant:
- No
- Collection:
- Supernova
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Depth:
- 4-13/100 in
- Escutcheon Height:
- 4-3/4 in
- Escutcheon Width:
- 4-3/4 in
- Faucet Connection:
- Female Threaded
- Faucet Height:
- 4-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No