Dornbracht USA

Mem Two Handle Bathroom Sink Faucet in Cyprum

Part #D20713782490010  |  Manufacturer Part #20713782-490010

Color/Finish:
Cyprum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 7-87/100 in

Collection: Mem

Color Finish: Cyprum

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Type: Knob

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-69/100 in

Spout Reach: 6-49/100 in

Trim Only: No

WaterSense Labeled: No