Dornbracht USA Memoirs® 2.38 gpm Hand Shower Set in Polished Chrome

D2640278000

Color/Finish

(Pricing is for Polished Chrome)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flanged
Faucet Connection Size
2-1/8 in
Faucet Height
3-7/50 in
Faucet Mount
Wall Mount
Height
3-7/50 in
Length
33-5/8 in
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday