1.5 gpm 2-Hole Wall Mount Kitchen Mixer with Rosette and Single Lever Handle in Matte Platinum

You last purchased this on
 
Dornbracht USA

Meta.02 1.5 gpm 2-Hole Wall Mount Kitchen Mixer with Rosette and Single Lever Handle in Matte Platinum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Meta.02 1.5 gpm 2-Hole Wall Mount Kitchen Mixer with Rosette and Single Lever Handle in Matte Platinum

  • Fast #
  • Part #D36834625060010
  • Item #4226358
  • Manufacturer Part #36834625-060010
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Platinum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Meta.02
Color Finish Category:
Chromes
Color Finish Name:
Matte Platinum
Faucet Center Size:
3-9/10 in
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Reach:
8-43/50 in
Spout Type:
Swivel
Trim Only:
No
Width:
2-4/25 in