2-Hook Robe Hook in Brushed Platinum
2-Hook Robe Hook in Brushed Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rosette Ø 40 mm
- 55 mm projection
- Width 80mm
- Goes with ELIO, ENO, META SQUARE, SYNC, TARA, TARA ULTRA and MEM
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-5/8 in
- Base Plate Width:
- 1-5/8 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Diameter:
- 1-5/8 in
- Height:
- 1-57/100 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-1/8 in
- Width:
- 3-1/8 in