Dornbracht USA Soap Dispenser with Glass Bottle in Polished Chrome

D8343097000

Color/Finish

(Pricing is for Polished Chrome)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
200 mL
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7-7/8 in
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday